Shop ALLPOINTS
See all product information
Create Account
8009335 Ignition Module For Henny Penny
- Mfr # 8009335
- Zoro # G704895978
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Width
6 in
Length
6 in
Height
2 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009335
- Zoro #
- G704895978
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.6 lb
- Item
- Ignition Module
- Fits Brand
- Henny Penny
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 2 in
Description
ignition module,automatic, input 24 vac,50/60hz. Pre-purge 0 sec., ignition 90 sec. Interpurge 15 sec. used on henny penny models 500, 600, cfa-500, cfa-600, eeg-142, eeg-143, eeg-144, eeg-153, eeg-154, eeg-163, eeg-164, eeg-241, eeg-242, eeg-243, eeg-244, eeg144, eeg164, henny penny, lvg-102, lvg-103, lvg-104, lvg-202, lvg-203, lvg-204, odg-323, ofe-321, ofe-322, ofe-323, ofe-324, ofg-321, ofg-322, ofg-323, ofg-324, ofg-341, ofg-342, oga-321, oga-322, oga-323, oga-324, oga-341, oga-342, pfe-500, pfe-500-cfa, pfe-561, pfe-600, pfg-500, pfg-561, pfg-600, pfg-690, pfg-691
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.