Shop ALLPOINTS
See all product information
Create Account
8009339 Thermostat Kit, Bjwa For Southbend Range
- Mfr # 8009339
- Zoro # G804897162
product price:Â
$
1,309.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Southbend
Length
9 in
Width
9 in
Weight
0.7 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009339
- Zoro #
- G804897162
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Southbend
- Item
- Thermostat
- Weight
- 0.7 lb
- For Use With
- Range
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 3 in
Description
thermostat, bjwa kit,[off-l0-250-500] housing rotation 180,outlet position "b", outlet size 1/4", 36" cap tube, 3/16 x 7-1/2" bulb. W/by-pass adjustment. for knob use ap# 22-1381 oven for southbend models 360aa,ad,dd-2rr 4241c,e 424e,4361a-1g,2c,2g-t 4361,1g,2c,eg-t 4361d,1g,2c,2g-t 4361r 4362a,2c 4362c,2c 4362d,2c 4362r 4363a,c,d,r 4364a,c,d,r, 4365a,c,d,r 4366a,c,d,r 4367a,c,d,r 436a,1gl,2gl,2gr,2tl,2tr,3c,3g, 3g-t,3t 436c-3c,3g-t 436d,1gl,2gl,2gr,2tr,3c,3g,3g-t,3t 4481ac-2c,2g-t,3g-t 4481dc,2c,2g-t,3g-t 4481ee,ec,2g-t,3g-t 4482ac-3c 4482dc-3c, 4482ee-3c, 448ac-4g-t, 448dc-4g-t, 448ee,2gl,2gr,2tl,2tr,3gl,3gr,3tl,3tr.4g-t,hh
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.