8009340 Valve, Safety-1/2"Fpt For Nieco Corp.
- Mfr # 8009340
- Zoro # G904886745
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Weight
0.9 lb
Height
3 in
Fits Brand
Nieco
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009340
- Zoro #
- G904886745
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.9 lb
- Item
- Valve
- Fits Brand
- Nieco
Dimensions
- Length
- 4 in
- Height
- 3 in
- Width
- 4 in
Description
gas safety valve, 1/2" npt in/out, pilot 1/4" cct in/out 3-1/8" wide, pressure tap 1/8-27 npt left and right fits nieco models 1424, 1424g, 1450, 522g, 532g, 535g, 624, 624 gas, 650, 732g, 735g, 824, 824g, 850, 922g, 930, 932g, 950, 952g, n850 series. (650 double uses # 52-1137 )
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.