Shop ALLPOINTS
See all product information
Create Account
8009341 Control Board Convkit For Garland Range
- Mfr # 8009341
- Zoro # G804881895
product price:Â
$
1,713.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Garland
Width
23 in
Weight
3.5 lbs
Height
4 in
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009341
- Zoro #
- G804881895
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Garland
- Weight
- 3.5 lbs
- Item
- Control Board
- For Use With
- Range
Dimensions
- Width
- 23 in
- Height
- 4 in
- Length
- 23 in
Description
mco control conversion, 450,410,300 to 200 ga/elec includes control panel complete with wire harnesses, 2 door switch with instructions fits garland models electric models mco-ed-10-s, mco-ed-20-s, mco-es-20-s, mco-gd-10, mco-gd-10-s, mco-gd-20, mco-gd-20-s, mco-gs-10, mco-gs-10-ess, mco-gs-10-s, mco-gs-10arby, mco-gs-20, mco-gs-20-ess, mco-gs-20-s, mco-gs-20arby, mco-gs/gd-10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.