Shop ALLPOINTS
See all product information
Create Account
8009344 Pilot Kit - Nat For Henny Penny
- Mfr # 8009344
- Zoro # G004895975
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Length
6 in
Width
6 in
Fits Brand
Henny Penny
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009344
- Zoro #
- G004895975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 3 in
Details
- Weight
- 0.7 lb
- Fits Brand
- Henny Penny
- Item
- Pilot Kit
Description
pilot retrofit kit-nat, 8 head baso. This kit retrofits existing fryers with robertshaw pilots to baso pilot assemblies. Kit includes (2) pilot assemblies, ( 1 right, 1 left ), instructions. fits henny penny models ofg-390, ofg-391, pfg-690, pfg-691
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov