Shop ALLPOINTS
See all product information
Create Account
8009350 Motor Kit For Moffat
- Mfr # 8009350
- Zoro # G804885497
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Weight
2.8 lbs
Length
8 in
Height
8 in
Fits Brand
Moffat
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009350
- Zoro #
- G804885497
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 8 in
- Height
- 8 in
- Width
- 8 in
Details
- Weight
- 2.8 lbs
- Item
- Motor Kit
- Fits Brand
- Moffat
Description
motor kit, 50/60hz, 240/208 v, shaft 1-1/16" x 7/32", direct mount with hardware fits moffat models e22m3, e25, e25b, e31, e311, e311ms, e31d4, e32, p10m, p12m, p8m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.