Shop ALLPOINTS
See all product information
Create Account
8009359 Bushing, Hinge For Moffat
Mfr # 8009359
Zoro # G304879699
product price:Â
$
81.95
/ea
Key Features
Width
3 in
Height
0.01 in
Weight
0.01 lb
Length
3 in
Fits Brand
Moffat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009359
- Zoro #
- G304879699
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 0.01 in
- Length
- 3 in
Details
- Item
- Hinge
- Weight
- 0.01 lb
- Fits Brand
- Moffat
Description
bushing, hinge lip = 9/16" od, short part = 3/8" od, 1/4" id, 1/4" thick used on door hinge ap# 8009360, 8009361. fits moffat models e32, e32m, e32ms, e89m, e89ms, g32, g32m, g32ms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.