Shop ALLPOINTS
See all product information
Create Account
8009361 Hinge Assembly - Bottom For Moffat
Mfr # 8009361
Zoro # G204880061
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Moffat
Weight
0.3 lb
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009361
- Zoro #
- G204880061
- UPC #
- -
- Country of Origin
- United States
- Item
- Hinge
- Fits Brand
- Moffat
- Weight
- 0.3 lb
Description
hinge assembly, bottom for replacement bushing use ap# 8009359 fits moffat models e32, e32m, e32ms, e89m, e89ms, g32, g32m, g32ms