Shop ALLPOINTS
See all product information
Create Account
8009374 Motor For Moffat
Mfr # 8009374
Zoro # G604885581
product price:Â
$
2,106.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Fits Brand
Moffat
Length
6 in
Weight
3.6 lbs
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009374
- Zoro #
- G604885581
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 5 in
Details
- Item
- Motor
- Fits Brand
- Moffat
- Weight
- 3.6 lbs
Description
motor 200-240 v, 50/60 hz, 0.46/0.56 a, 3600 rpm max for capacitor use ap# 8009396 fits moffat models e27, e27ms, e32m, e32ms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA