Shop ALLPOINTS
See all product information
Create Account
8009375 Timer Motor For Moffat
- Mfr # 8009375
- Zoro # G804889518
product price:Â
$
1,326.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Moffat
Weight
0.5 lb
Height
2 in
Length
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009375
- Zoro #
- G804889518
- UPC #
- -
- Country of Origin
- Italy
- Fits Brand
- Moffat
- Item
- Timer Motor
- Weight
- 0.5 lb
Dimensions
- Height
- 2 in
- Length
- 4 in
- Width
- 4 in
Description
timer, motor 180 sec 230v, 50/60 hz fits moffat models e23m3, e27, e27m2, e27m3, e27ms, e28m4, e35, e35c
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.