Shop ALLPOINTS
See all product information
Create Account
8009380 Fan Motor Kit -110/120V For Moffat
Mfr # 8009380
Zoro # G804881352
product price:Â
$
1,893.99
/ea
Free Shipping & Returns
Key Features
Weight
2.8 lbs
Height
5 in
Fits Brand
Moffat
Width
7 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009380
- Zoro #
- G804881352
- UPC #
- -
- Country of Origin
- Germany
- Weight
- 2.8 lbs
- Fits Brand
- Moffat
- Item
- Fan Motor
Description
motor,fan, kit 110-120v, 60 hz, shaft 1-1/4" x 7/32", direct mount with hardware fits moffat models e22m3, e85-12hld, e85-8hld, e85a-12hld, e85a-8hld, p10m, p12m, p8m