Shop ALLPOINTS
See all product information
Create Account
8009401 Gas Valve - Nat For Cleveland Range
Mfr # 8009401
Zoro # G404897340
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
3 in
Weight
3.9 lbs
Width
6 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009401
- Zoro #
- G404897340
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Weight
- 3.9 lbs
- Item
- Gas Valve
- Fits Brand
- Cleveland
Description
24v, 60hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.