Shop ALLPOINTS
See all product information
Create Account
8009411 Extension - Thermocouple For Imperial Cooking Equipment
- Mfr # 8009411
- Zoro # G804896974
product price:Â
$
90.49
/ea
Key Features
Length
4 in
Width
4 in
Fits Brand
Imperial
Weight
0.2 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009411
- Zoro #
- G804896974
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 1 in
Details
- Fits Brand
- Imperial
- Weight
- 0.2 lb
- Item
- Extension - Thermocouple
Description
extension,thermocouple, 48" extension, for thermocouple ap# 51-1545 and griddle control gas valve ap# 46-1746. for imperial general use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.