8009421 Water Valve Assembly For Bunn-O-Matic
- Mfr # 8009421
- Zoro # G404896930
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
3 in
Fits Brand
Bunn
Length
3 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009421
- Zoro #
- G404896930
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
- Weight
- 0.2 lb
Dimensions
- Height
- 4 in
- Width
- 3 in
- Length
- 3 in
Description
valve assy,water, w/flow control h5 element 220/240 vac 50/60hz, .750 gpm. fits bunn models h5e, h5m, h5x, h5x-18-120, h5x-40-208
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.