8009422 Water Valve Kit For Bunn-O-Matic
- Mfr # 8009422
- Zoro # G104897145
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Height
4 in
Width
5 in
Fits Brand
Bunn
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009422
- Zoro #
- G104897145
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.4 lb
- Item
- Water Valve Kit
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
Dimensions
- Height
- 4 in
- Width
- 5 in
- Length
- 5 in
Description
valve kit, 110/120v w/flow control housing and o-ring. universal water valve kit w/three different size flow washers, 120v only .195 gpm .222 gpm .555 gpm fits bunn models axiom, axiom brewwise, axiom, axiom brewwise, cdbc, cdbc aps, cdbc series, cdbc twin, cdbc twin aps, cdbcd-dv, cdbcf, cdbcf aps, cdbcf-lptc, cdbcfp, cdbcp, cez, cez twin, cez twin aps, cezf, crt5, crtf5, cwtf-15ts, cwtf-35, core bundle, hw2, hw2a, icb twin, itb, itcb twin hv, jdf-2, tb6, tb6q
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.