Shop ALLPOINTS
See all product information
Create Account
8009431 Level Control For Cma Dishmachines
Mfr # 8009431
Zoro # G204889149
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Fits Brand
Cma Dishmachines
Height
0.01 in
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009431
- Zoro #
- G204889149
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- Cma Dishmachines
- Item
- Level Control
Description
float, liquid level switch-long-d flat 18. With 2 wire leads 33" long. fits cma dish machine models cma-180, cma-180 ts, cma-180tc, cma-180vl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.