8009434 Water Pump - 120Vac For Wilbur Curtis Co
- Mfr # 8009434
- Zoro # G204897090
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
For Use With
Coffee Brewer
Fits Brand
Wilbur Curtis Co
Height
6 in
Weight
5.7 lbs
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009434
- Zoro #
- G204897090
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Fits Brand
- Wilbur Curtis Co
- Weight
- 5.7 lbs
- Item
- Water Pump
Dimensions
- Height
- 6 in
- Width
- 10 in
- Length
- 10 in
Description
pump, water, w/fittings, 120 vac, 75w, 3000 rpm. fits wilbur curtis models ru-1000 - ru automatic coffee urn, ru-150, ru-225, ru-300, ru-600, ru-150-2, ru-150-20,ru-225-12, ru-225-20, ru-300-12,ru-300-28, ru-300-20, ru-600-12,ru-600-28, ru-600-20, ru-1000-12,ru-1000-20.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.