8009445 Power Switch For Globe Food Equipment
- Mfr # 8009445
- Zoro # G704889526
product price:Â
$
87.59
/ea
Key Features
Height
2 in
Length
2 in
Fits Brand
Globe Food Equipment
Width
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009445
- Zoro #
- G704889526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 2 in
- Width
- 2 in
Details
- Fits Brand
- Globe Food Equipment
- Item
- Power Switch
- Weight
- 0.1 lb
Description
switch, power 2 button, green-on / red-stop. 6 pole 16a 125v, 10a 250v 1/2 hp 125/250v fitsglobe models g10, g10e, g12, g14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.