Shop ALLPOINTS
See all product information
Create Account
8009448 Knob - Speed Control For Hamilton Beach
Mfr # 8009448
Zoro # G404879834
product price:Â
$
27.39
/ea
Sold in multiples of 2 for $54.78
Key Features
Height
1 in
Length
2 in
Width
2 in
Weight
0.01 lb
Fits Brand
Hamilton Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009448
- Zoro #
- G404879834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 2 in
- Width
- 2 in
Details
- Item
- Knob
- Weight
- 0.01 lb
- Fits Brand
- Hamilton Beach
Description
knob, speed control 1-9/16" od dia., 1/4" mount dia. W/set screw. fits hamilton beach models 94950, hmd900, hmd900-ccc, hmd900-ce, hmd900t-ce, hmd900t-uk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.