Shop ALLPOINTS
See all product information
Create Account
8009469 Door Gasket
Mfr # 8009469
Zoro # G904880033
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Length
20 in
Weight
1 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009469
- Zoro #
- G904880033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 2 in
Details
- Item
- Door Gasket
- Weight
- 1 lb
Description
20-1/4" x 26-3/8" edge to edge 19-1/2" x 25-3/8" dart to dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov