Shop ALLPOINTS
See all product information
Create Account
8009479 Capacitor For Turbo Air (Refrigeration)
- Mfr # 8009479
- Zoro # G604881804
product price:Â
$
86.59
/ea
Key Features
For Use With
Refrigeration
Height
1 in
Fits Brand
Turbo Air
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009479
- Zoro #
- G604881804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- For Use With
- Refrigeration
- Item
- Capacitor
- Fits Brand
- Turbo Air
- Weight
- 0.3 lb
Description
capacitor, start 125v / 125uf fits turbo air models msr-49g-2, msr-49nm, tbb-2sg, tbb-3sg, tbb-4sb, tbb-4sg, tbc-50sb, tbc-50sd, tbc-65sb, tbc-65sd, tbd-2sb, tbd-2sd, tbd-3sb, tbd-3sd, tbd-4sb, tbd-4sd, tcb-2sb, tcb-2sd, tcb-3sb, tcb-3sd, tcb-4sb, tcb-4sd, tgim-23, tgm-35sd, tgm-47sd, tidc-26g, tidc-26w, tidc-70g, tidc-70w, tidc-91g, tidc-91w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.