Shop ALLPOINTS
See all product information
Create Account
8009489 Main Pcb For Turbo Air (Refrigeration)
Mfr # 8009489
Zoro # G804885800
product price:Â
$
1,107.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Weight
0.01 lb
For Use With
Refrigeration
Width
1 in
Fits Brand
Turbo Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009489
- Zoro #
- G804885800
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- For Use With
- Refrigeration
- Item
- Main PCB
- Fits Brand
- Turbo Air
Description
Allpoints 8009489 main pcb for turbo air (refrigeration)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA