8009522 Ignition Module For Garland Range
- Mfr # 8009522
- Zoro # G404896725
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Width
5 in
Fits Brand
Garland
Length
5 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009522
- Zoro #
- G404896725
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Fits Brand
- Garland
- For Use With
- Range
- Item
- Ignition Module
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Description
ignition module automatic 3 tries servic pre-purge: 0sec., inter-purge: 15 sec., ignition: 25 sec. Input: 24 vac, 50/60hz. 300 ma pilot valve: 24 vac, 2.0 max. Main valve: 24 vac, 2.0a max. ambient: -40f to +176f fits garland models cg-24r, cg-36r, cg-48f, cg-48r, cg-60f, cg-60r, cg-72f, cg-72r, gaw-24, gaw-36, gaw-48, gaw-60, gaw-72
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.