Shop ALLPOINTS
See all product information
Create Account
8009524 Slate - Blue, 10" For Caddy Of America
- Mfr # 8009524
- Zoro # G504885131
product price:Â
$
64.85
/ea
Key Features
Width
10 in
Fits Brand
Caddy Corp
Weight
0.7 lb
Height
2 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009524
- Zoro #
- G504885131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 2 in
- Length
- 10 in
Details
- Fits Brand
- Caddy Corp
- Weight
- 0.7 lb
- Item
- Slate - Blue
Description
slate, blue dimensions: length 9-7/8", width 1-3/8", wt. 11oz. fits: caddy corp bu-10-10 busmaster busing conveyor system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.