Shop ALLPOINTS
See all product information
Create Account
8009565 Compressor For True Manufacturing
Mfr # 8009565
Zoro # G604881750
product price:Â
$
2,977.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
18 in
Weight
30 lbs
Fits Brand
True
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009565
- Zoro #
- G604881750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15 in
- Width
- 18 in
- Length
- 18 in
Details
- Weight
- 30 lbs
- Item
- Compressor
- Fits Brand
- True
Description
115v/60hz, r134a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.