8009580 Evaporator Coil Assembly For True Manufacturing
- Mfr # 8009580
- Zoro # G504880709
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Height
3 in
Fits Brand
True
Weight
5.6 lbs
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009580
- Zoro #
- G504880709
- UPC #
- -
- Country of Origin
- United States
- Item
- Evaporator Coil
- Fits Brand
- True
- Weight
- 5.6 lbs
Dimensions
- Length
- 48 in
- Height
- 3 in
- Width
- 48 in
Description
45" x 5-1/2" x 2-1/4" coil area
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.