8009604 Wire Belt Kit For Roundup Food Equipment
- Mfr # 8009604
- Zoro # G404886948
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Roundup Food Equipment
Height
3 in
Length
12 in
Width
12 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009604
- Zoro #
- G404886948
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Roundup Food Equipment
- Item
- Wire Belt Kit
- Weight
- 1.2 lbs
Dimensions
- Height
- 3 in
- Length
- 12 in
- Width
- 12 in
Description
Allpoints 8009604
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.