Shop ALLPOINTS
See all product information
Create Account
8009743 Stop Pin For Hingeshoshizaki For Hoshizaki Of America
Mfr # 8009743
Zoro # G204885424
product price:Â
$
35.65
/ea
Sold in multiples of 2 for $71.30
Key Features
Width
1 in
Fits Brand
Hoshizaki
For Use With
Ice Machine
Length
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009743
- Zoro #
- G204885424
- UPC #
- -
- Country of Origin
- United States
- Item
- Stop Pin
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
- Weight
- 0.01 lb
Description
Allpoints 8009743