Shop ALLPOINTS
See all product information
Create Account
8009757 Water Solenoid Valvekmd1301Mr (4A1176-02) For Hoshizaki Of America
- Mfr # 8009757
- Zoro # G404887204
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ice Machine
Fits Brand
Hoshizaki
Width
4 in
Weight
0.2 lb
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009757
- Zoro #
- G404887204
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 2 in
Details
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
- Item
- Water Solenoid Valvekmd1301mr
- Weight
- 0.2 lb
Description
Allpoints 8009757
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.