Shop ALLPOINTS
See all product information
Create Account
8009758 Oring For Drain Plug Km Serie For Hoshizaki Of America
Mfr # 8009758
Zoro # G704885528
product price:Â
$
6.45
/ea
Sold in multiples of 9 for $58.05
Key Features
Fits Brand
Hoshizaki
Width
1 in
Weight
0.01 lb
Length
1 in
For Use With
Ice Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009758
- Zoro #
- G704885528
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hoshizaki
- Weight
- 0.01 lb
- Item
- Oring
- For Use With
- Ice Machine
Description
Allpoints 8009758