Shop ALLPOINTS
See all product information
Create Account
8009782 HP Warning Decal For Henny Penny
Mfr # 8009782
Zoro # G104879530
product price:Â
$
6.99
/ea
Sold in multiples of 6 for $41.94
Key Features
Weight
0.01 lb
Width
3 in
Fits Brand
Henny Penny
Height
0.01 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009782
- Zoro #
- G104879530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 0.01 in
- Length
- 3 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Henny Penny
- Item
- HP Warning Decal
Description
Allpoints 8009782
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov