Shop ALLPOINTS
See all product information
Create Account
8009874 Pump Cover Plate Formetcraft For Powersoak
Mfr # 8009874
Zoro # G304884549
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Fits Brand
Powersoak
Weight
2.8 lbs
Height
0.01 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009874
- Zoro #
- G304884549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 0.01 in
- Width
- 8 in
Details
- Fits Brand
- Powersoak
- Weight
- 2.8 lbs
- Item
- Pump
Description
Allpoints 8009874
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov