Shop ALLPOINTS
See all product information
Create Account
8009880 Screw For Slide Board For Nemco
Mfr # 8009880
Zoro # G604885161
product price:Â $3.69
/ea
Sold in multiples of 9 for $33.21
Key Features
Height
1 in
Width
1 in
Weight
0.01 lb
Fits Brand
Slide Board For
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8009880
Zoro #
G604885161
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Width
1 in
Length
1 in
Details
Item
Screw
Weight
0.01 lb
Fits Brand
Slide Board For
Description
Allpoints 8009880
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.