Shop ALLPOINTS
See all product information
Create Account
8009881 Guide Rod 56600 For Nemco
Mfr # 8009881
Zoro # G104879578
product price:Â
$
49.49
/ea
Key Features
Weight
0.2 lb
Length
6 in
Width
6 in
Height
0.01 in
Fits Brand
Nemco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009881
- Zoro #
- G104879578
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Guide Rod
- Fits Brand
- Nemco
Description
Allpoints 8009881
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.