Shop ALLPOINTS
See all product information
Create Account
8009941 Server Roller Kit For Server Products
Mfr # 8009941
Zoro # G904885786
product price:Â
$
55.49
/ea
Key Features
Height
1 in
Fits Brand
Server Products
Weight
0.1 lb
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009941
- Zoro #
- G904885786
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Server Roller Kit
- Fits Brand
- Server Products
- Weight
- 0.1 lb
Description
Allpoints 8009941
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov