8010039 Release Sheet Bracket/Angle B For Taylor Freezer
- Mfr # 8010039
- Zoro # G204884977
product price:Â
$
50.19
/ea
Sold in multiples of 2 for
$100.38
Key Features
Width
12 in
For Use With
Freezers, Refrigerators
Length
12 in
Weight
0.3 lb
Fits Brand
Taylor Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010039
- Zoro #
- G204884977
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Freezers, Refrigerators
- Item
- Release Sheet
- Weight
- 0.3 lb
- Fits Brand
- Taylor Freezer
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 1 in
Description
Allpoints 8010039
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.