Shop ALLPOINTS
See all product information
Create Account
8010088 Rear Insulation Hmpg For Star Manufacturing
Mfr # 8010088
Zoro # G104884787
product price:Â
$
58.85
/ea
Key Features
Weight
0.1 lb
Length
21 in
Fits Brand
Star
Height
1 in
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010088
- Zoro #
- G104884787
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Star
- Item
- Rear Insulation Hmpg
Description
Allpoints 8010088