Shop ALLPOINTS
See all product information
Create Account
8010162 Southbend Tru Vectionoven Rack For Southbend Range
- Mfr # 8010162
- Zoro # G804896257
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Weight
6 lbs
Fits Brand
Southbend
Width
29 in
Height
2 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010162
- Zoro #
- G804896257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 29 in
- Height
- 2 in
- Length
- 29 in
Details
- Weight
- 6 lbs
- Item
- Southbend Tru Vectionoven Rack
- Fits Brand
- Southbend
- For Use With
- Oven
Description
Allpoints 8010162
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.