Shop ALLPOINTS
See all product information
Create Account
8010166 Blade Plastic One Hole For Taylor Freezer
- Mfr # 8010166
- Zoro # G804879830
product price:Â
$
6.49
/ea
Sold in multiples of 4 for
$25.96
Key Features
For Use With
Freezers, Refrigerators
Fits Brand
Taylor Freezer
Height
0.01 in
Length
10 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010166
- Zoro #
- G804879830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 10 in
- Width
- 10 in
Details
- For Use With
- Freezers, Refrigerators
- Fits Brand
- Taylor Freezer
- Item
- Blade
- Weight
- 0.1 lb
Description
Allpoints 8010166
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.