8010224 Griddle Top - 2 Burner For Rocky Mountain Cookware
- Mfr # 8010224
- Zoro # G104895493
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Rocky Mountain Cookware
Weight
16.7 lbs
For Use With
Range
Width
14 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010224
- Zoro #
- G104895493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 3 in
Details
- Fits Brand
- Rocky Mountain Cookware
- Weight
- 16.7 lbs
- For Use With
- Range
- Item
- Griddle
Description
remarkable & innovative forward thinking design. Our two burner rm1424 is used to turn standard, open top, commercial gas or electric ranges into a griddle. Made of heavy 3/16" steel and the only unit with an amazing pourable spout at each corner, it looks, feels and performs like none other. the attractive heat resistant handles provide excellent balance when pouring. Warranted up to 600 degrees. size: 14" x 24"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.