8010229 Heating Element -120V/1Kw
- Mfr # 8010229
- Zoro # G104889096
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
20 in
Weight
1.5 lbs
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010229
- Zoro #
- G104889096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 20 in
- Width
- 20 in
Details
- Weight
- 1.5 lbs
- Item
- Heating Element
Description
96" leads 18 1/2" to calrod end x7" wide 120v 1000w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.