Shop ALLPOINTS
See all product information
Create Account
8010247 Air Filter For Manitowoc Machines
- Mfr # 8010247
- Zoro # G804879724
product price:Â
$
55.19
/ea
Key Features
Weight
1 lb
Length
22 in
Height
1 in
For Use With
Ice Machine
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010247
- Zoro #
- G804879724
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- For Use With
- Ice Machine
- Item
- Air Filter
- Fits Brand
- Manitowoc
Dimensions
- Length
- 22 in
- Height
- 1 in
- Width
- 22 in
Description
Allpoints 8010247
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.