Shop ALLPOINTS
See all product information
Create Account
8010419 Ball Valve - 1-1/4"
Mfr # 8010419
Zoro # G504896076
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Weight
3 lbs
Length
9 in
Width
9 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010419
- Zoro #
- G504896076
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3 lbs
- Item
- Ball Valve
Description
non-locking, 1-1/4" fpt