Shop ALLPOINTS
See all product information
Create Account
8010420 Knob - Pilot Safety For Anetsberger Bros
Mfr # 8010420
Zoro # G704880318
product price:Â
$
31.99
/ea
Key Features
Width
2 in
Length
2 in
Fits Brand
Anetsberger Bros
Height
1 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010420
- Zoro #
- G704880318
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Anetsberger Bros
- Item
- Knob
- Weight
- 0.2 lb
Description
on/off