Shop ALLPOINTS
See all product information
Create Account
8010434 Triac Assembly For Bunn-O-Matic
Mfr # 8010434
Zoro # G404889512
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Width
7 in
Length
7 in
For Use With
Coffee Brewer
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010434
- Zoro #
- G404889512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 1 in
Details
- Weight
- 0.2 lb
- Item
- Triac
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
Description
40a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov