Shop ALLPOINTS
See all product information
Create Account
8010435 Sensor Assembly Kit- Temperature For Bunn-O-Matic
Mfr # 8010435
Zoro # G004884672
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
For Use With
Coffee Brewer
Weight
0.1 lb
Width
7 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010435
- Zoro #
- G004884672
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Item
- Sensor
- Weight
- 0.1 lb
- Fits Brand
- Bunn
Description
sensor and hardware