8010442 Grommet -Temp Sensor For Bunn-O-Matic
- Mfr # 8010442
- Zoro # G404881714
product price:Â
$
14.35
/ea
Sold in multiples of 4 for
$57.40
Key Features
Height
1 in
Fits Brand
Bunn
Length
1 in
Weight
0.3 lb
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010442
- Zoro #
- G404881714
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Bunn
- Weight
- 0.3 lb
- Item
- Grommet -temp Sensor
- For Use With
- Coffee Brewer
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Description
Allpoints 8010442
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.