Shop ALLPOINTS
See all product information
Create Account
8010452 Burner Assembly - Rear For Jade-Range
- Mfr # 8010452
- Zoro # G604896068
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Weight
7.5 lbs
Fits Brand
Jade-Range
Length
21 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010452
- Zoro #
- G604896068
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 21 in
- Length
- 21 in
- Height
- 4 in
Details
- Item
- Burner
- Weight
- 7.5 lbs
- Fits Brand
- Jade-Range
- For Use With
- Range
Description
21" long overall, with lift off burner head
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.