Shop ALLPOINTS
See all product information
Create Account
8010461 Ignitor For Jade-Range
Mfr # 8010461
Zoro # G104897121
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
1 in
Length
10 in
Width
10 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010461
- Zoro #
- G104897121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 10 in
- Width
- 10 in
Details
- Item
- Ignitor
- For Use With
- Range
- Weight
- 0.2 lb
- Fits Brand
- Jade-Range
Description
w/ wire leads, 1/4" female diconnects
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.