Shop ALLPOINTS
See all product information
Create Account
8010471 Door Gasket For Blodgett Oven
Mfr # 8010471
Zoro # G604881149
product price:Â $2,273.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Blodgett
For Use With
Oven
Weight
1 lb
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010471
- Zoro #
- G604881149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 20 in
- Width
- 20 in
Details
- Fits Brand
- Blodgett
- For Use With
- Oven
- Item
- Door Gasket
- Weight
- 1 lb
Description
29-1/2" x 19-3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.